This item is Discontinued.

This item is Discontinued.
Niche Mia Bentwood Reclining, Lounge, Rocking Chair Ottoman- Natural/ Black Leather (Discontinued)
Mfr #
N2050LNTBK
Zoro #
G6454219
UPC # 843532044391
Country of Origin China
Category Lab Freezer Boxes & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2050LNTBK
- Zoro #
- G6454219
- UPC #
- 843532044391
- Country of Origin
- China
Dimensions
- Chamber Width
- 26.5
- Chamber Height
- 36
- Size
- 26.5
- Length
- 31
- Chamber Depth
- 31
Details
- Item
- Seating > Side & Guest > Bentwood Lounge Chairs
- Color
- Natural/ Black Bonded Leather
- Finish
- Wood|Bonded Leather
- Base Material
- Wood|Bonded Leather
Description
Sit back and relax in this great reclining chair! The Mia Reclining Chair by Niche is both lightweight and durable. Its unique cantilever base is constructed of a bentwood frame measuring 1" thick and finished in a classic Natural veneer that matches any decor. The matching ottoman completes this set. The black bonded leather covering the seat and ottoman is water repellant to keep this beautiful set looking like new! Great for gaming, reading or just plain lounging, the Mia Reclining Chair and Ottoman is the perfect addition to your home or office and coordinates with the rest of the Niche Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.