This item is Discontinued.

This item is Discontinued.
Seating > Side & Guest > Bentwood Lounge Chairs, Black Back, 26.5 W 31 L 36 H (Discontinued)
Mfr #
N2020LNTBK
Zoro #
G6454167
UPC # 843532044377
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2020LNTBK
- Zoro #
- G6454167
- UPC #
- 843532044377
- Country of Origin
- China
- Item
- Seating > Side & Guest > Bentwood Lounge Chairs
- Seat Material
- Wood|Bonded Leather
- Back Color
- Black
- Back Material
- Leather
- Color
- Natural/ Black Bonded Leather
- Style
- Shop Chair
Description
Sit back and relax in this great reclining chair! The Mia Reclining Chair by Niche is both lightweight and durable. Its unique cantilever base is constructed of a bentwood frame measuring 1" thick and finished in a classic Natural veneer that matches any decor. The black bonded leather seat is water repellant to keep this beautiful chair looking like new! Great for gaming, reading or just plain lounging, the Mia Reclining Chair is the perfect addition to your home or office and coordinates with the rest of the Niche Collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.