This item is Discontinued.

This item is Discontinued.
Tables > Modular Conference Tables > Prestige Modular Conference Tables, 288 W, 50 L, 29 H, Cherry (Discontinued)
Mfr #
TVCTRC28852CH
Zoro #
G6473688
UPC # 843532089477
Country of Origin Viet Nam
Category Conference Room Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TVCTRC28852CH
- Zoro #
- G6473688
- UPC #
- 843532089477
- Country of Origin
- Viet Nam
Dimensions
- Width
- 288
- Length
- 50
- Height
- 29
- Depth
- 50
Details
- Item
- Tables > Modular Conference Tables > Prestige Modular Conference Tables
- Tabletop Material
- Veneer|Wood
- Tabletop Color
- Cherry
- Finish
- Veneer|Wood
- Color
- Cherry
Description
Outfit your executive or home suite with a tradition that lasts. Regency's Prestige Collection combines the quintessential elements of traditional elegance with classic lines, solid wood trim, beveled edge details and rich hand-rubbed Cherry veneer finishes. Tasteful, two-tone inlaid edge detailing and alternating wood grains set these tables apart. Prestige's patented modular conference tables grow with the size of your team. Measuring 24 feet long, this luxurious table seats 22 to 24 people. Four Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov