Regency

Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood

Hover or click to zoom Tap to zoom
Key Features
  • Color: Truffle
  • Material: Wood
  • Overall Length: 13
  • Overall Height: 26
  • Overall Width: 52
  • Item: Storage > Storage Cubes > Niche Cubo Storage Cubes
  • Finish: Wood
  • Overall Depth: 13
See full product details
$328.47

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Regency #PC8PKTF Specifications

  • Color: Truffle
  • Material: Wood
  • Overall Length: 13
  • Overall Height: 26
  • Overall Width: 52
  • Item: Storage > Storage Cubes > Niche Cubo Storage Cubes
  • Finish: Wood
  • Overall Depth: 13
  • Size: 52
  • Country of Origin (subject to change): China

Description

Storage Set,8 Cubes,Truffle

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Regency #PC8PKTF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.