Shop REGENCY
Create Account
Table Top Desk Support Bar for 48 to 60 in Tops
- Mfr # MTS46
- Zoro # G6451349
product price:Â
$
25.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS46
- Zoro #
- G6451349
- UPC #
- 843532025642
- Country of Origin
- China
Details
- Item
- Stiffener for 60" Table Tops
Description
Stiffener for 60 In. Table Tops
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.