This item is Discontinued.

This item is Discontinued.
Tables > Height Adjustable > Round Mobile Table & Chair Sets, 36 W, 36 L, 23-34 H (Discontinued)
Mfr #
TB36RNDMWAPCBK45BK
Zoro #
G6466374
Country of Origin China
Category Activity & Classroom Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB36RNDMWAPCBK45BK
- Zoro #
- G6466374
- UPC #
- -
- Country of Origin
- China
- Item
- Tables > Height Adjustable > Round Mobile Table & Chair Sets
- Tabletop Material
- Wood|Metal|Polypropylene
- Finish
- Wood|Metal|Polypropylene
Dimensions
- Width
- 36
- Length
- 36
- Height
- 23-34
Description
Kee 36" Round Height Adjust Table,Mocha
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.