Shop REGENCY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tables > Height Adjustable > Square Table & Chair Sets, 30 W, 30 L, 23-37 H, Mahogany
- Mfr # TB3030MHAPBK40BK
- Zoro # G6464536
product price:Â
$
692.99
/ea
Key Features
Width
30
Length
30
Height
23-37
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3030MHAPBK40BK
- Zoro #
- G6464536
- UPC #
- 192357038109
- Country of Origin
- China
- Item
- Tables > Height Adjustable > Square Table & Chair Sets
- Tabletop Material
- Wood|Metal|Polypropylene
- Tabletop Color
- Mahogany
- Finish
- Wood|Metal|Polypropylene
- Chair Color
- 18 in Black
Dimensions
- Width
- 30
- Length
- 30
- Height
- 23-37
- Size
- 30"
Description
Kee 30" Square Height Adjust Table,Mahog
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.