This item is Discontinued.
This item is Discontinued.
Wardrobe Cabinet, 65 in H, Mahogany (Discontinued)
Mfr #
LWD6524MH
Zoro #
G9961156
UPC # 843532001615
Country of Origin Malaysia
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWD6524MH
- Zoro #
- G9961156
- UPC #
- 843532001615
- Country of Origin
- Malaysia
- Material
- Wood
- Color
- Mahogany
- Number of Shelves
- 1
- Number of Drawers
- 0
- Number of Doors
- 1
- Series
- Legacy
- Includes
- Adjustable Hinges, Hanging Rod
- Item
- Legacy Storage Cabinets
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Doors
- 1
- Handle
- Ergonomic Metal
- Product Type
- Wardrobe Cabinet
- Application
- Wardrobe
- Features
- Weight
- 136
- Adjustable Shelves
- Yes
- Door Closure
- Swinging
- Number of Keys
- 0
- Shelf Adjustment Increment
- 1 in
- Locking
- Yes
Description
Wardrobe Cabinet, Product Type Wardrobe Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 18 in, Overall Height 65 in, Color Mahogany, Number of Shelves 1, Number of Drawers 0, Number of Doors 1, Locking Yes, Standards ANSI/BIFMA, Number of Keys 0, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes Adjustable Hinges, Hanging Rod