P321 32 Inch Pikstik Pro Yellow
- Mfr # P321
- Zoro # G004174032
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P321
- Zoro #
- G004174032
- UPC #
- 748038613211
- Country of Origin
- China
Description
PikStik PRO is an all-purpose reacher designed for multiple ages and uses. This design is strong, light weight and safe. The 32" PikStik-Pro offers an easy to operate locking mechanism, a soft surface ergonomic handle, thermoplastic resin tips that provide a non-slip gripping surface, 5.5 inches rotating jaw opening and a lightweight anodized dual channel shaft for unprecedented strength. Use at work, home, in the yard or in water.
Durable and rustproof.
Spring loaded jaw locking mechanism - just keep gripping for an automatic lock.
Jaws rotate 360 degrees to pick up objects from any angle.
Unique handle trigger design - trigger needs to be squeezed only 1 inch to close 5.5 inches wide jaws.
Dimensions - 31.8 x 1.5 x 7 inches.
Weight - 9 ounces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.