Shop REINDERS
Create Account
134713-r Premium Grade 5mm LED Net Lights 100 Cool White Holiday Lights String with Green Wire
- Mfr # 134713-r
- Zoro # G303743304
product price:Â
$
52.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 134713-r
- Zoro #
- G303743304
- UPC #
- -
- Country of Origin
- China
Description
What an easy way to decorate a tree, bush or trunk of a tree with a 5MM Net red LED light. Our 5MM Multi LED Net Lights feature 100 premium grade light bulbs, with bulb color choices of red, gold, orange, blue, purple, pink, green, pure white, warm white and multicolored. Designed with Fullwave Rectified Technology for flicker free operation these lights are durable one-piece construction making them the highest quality net red LED Christmas lights available. These lights are waterproof and ideal for indoor and outdoor use.
LED Bulb Count: 100.
LED Bulb Shape: 5MM.
LED Bulb Spacing: 5".
Lens Color: Cool White.
Wire Color: Green Wire.
Wire Length: 4' x 6'.
Wire Type: 22g.
Recommended Use: Bushes and Shrubs.
Installation Location: Indoor/Outdoor.
Hour Rating: 50,000 hour bulb life.
Current: 110-130 (Fullwave Rectified/Flicker Free).
UL or CSA-US Approved: Yes.
ROHS Compliant: Yes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.