34643r-b Premium Grade G12 70 LED Pure White Holiday Lights String with White Wire
- Mfr # 34643r-b
- Zoro # G403743204
product price:Â
$
37.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34643r-b
- Zoro #
- G403743204
- UPC #
- -
- Country of Origin
- China
Description
Seasonal Source Premium grade LED strands have the same energy savings benefts of the commercial sets. Tese are 70 light strands with traditional pre-molded plugs and are UL approved to connect 43 strands end-to-end. Many styles and brilliant colors to choose from. One piece construction and poly bagged for easy handling.
Lens Color: Pure White.
Wire Color: White.
Bulbs per Set: 70.
Bulb Spacing: 4".
Set Length: 23.33'.
Power Draw: 4.8 watts.
End-to-End Connectability: 43.
Usage Location: Indoor/Outdoor.
LED Bulb Life (hours): upto 50K.
Warranty (season=90days): 1 Season.
Dimmable: Yes.
Bulb Construction: 1-Piece.
Bulb Shape: G12.
Operating Voltage: 120V.
Energy Star Certified: Yes.
CSA Certified: No.
UL Listed: Yes.
RoHS Rating: Yes.
Made In: China.
Full-Wave Rectified: Yes.
Packaging: Poly Bag.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.