LEDICE-PWG Pure White and Green LED Icicle Lights on White Wire
- Mfr # LEDICE-PWG
- Zoro # G603743097
product price:Â
$
39.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDICE-PWG
- Zoro #
- G603743097
- UPC #
- 747925382797
- Country of Origin
- China
Description
You won't find this awesome color combination of our striking pure white and vivid green LED mini lights together in an icicle light set. This icicle light set features 70 of our popular M5 mini style bulbs on white wire. It's a great color combination for Christmas, St. Patrick's Day or for sports fans whose team colors are green and white. There is 6" of spacing between the 5 alternating vertical icicle drops of 18", 15" and 9".
String Length: 7.5.
Installation location: Indoor/Outdoor.
Bulb Type: LED Single Mold (Non-removable).
Light type: LED.
Bulb Count: 70.
Total watts: 4.
Bulb Spacing: 4".
Flicker free: Yes.
Connect up to: 43 Strings.
Certifications: Energy Star, UL.
Connector: Standard Plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.