This item is Discontinued.

Relax-R Relax-R HAMILTON054032PL Hamilton Recliner Ottoman with Pillow; Cobblestone Tan HAMILTON054032PL

This item is Discontinued.

Relax-R

Relax-R HAMILTON054032PL Hamilton Recliner Ottoman with Pillow; Cobblestone Tan (Discontinued)

Mfr # HAMILTON054032PL
Zoro # G003917111
UPC # 854816007643
Country of Origin China
Category Recliners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAMILTON054032PL
Zoro #
G003917111
UPC #
854816007643
Country of Origin
China

Description

Celebrate and reward yourself with the Hamilton recliner and ottoman with pillow in Top Grain Leather from the Relax-R Collection. Our top of the line recliners is a perfect way to end your day just relaxing. With an ageless appearance and superior quality, the Relax-R Collection is your best choice for comfort and reliability. These recliners provide improved satisfaction, luxury and comfort. We add a substantial amount of memory foam in the seating. We work hard to ensure that you have a rejuvenating place to rest after a hard day at work. With your comfort as a priority, the handle allows you to adjust the recline to your satisfaction. The matching therapeutic designed ottoman will also add to your relaxing experience.

Features
  • Swivels
  • Manual recliner
  • Memory foam seating
  • Quality breathable air leather
Specifications
  • Color: Cobblestone Tan
  • Seating Type: Recliner
  • Material: Leather
  • Assembly Required: Yes
  • Product Weight Limit : 280 lbs
  • Back Width : 22.5 in.
  • Back Height: 29.5 in.
  • Recline: 9.5 in.
  • Batteries Required : No
  • Seat Dimension: 19 x 22.5 x 20 in.
  • Ottoman Dimensions: 17 x 20 x18 in.
  • Dimension: 40.5 x 30 x 35 in.
  • Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.