This item is Discontinued.

Relay And Control 24VAC Definite Purpose Contactor 3P 60A DPC-60A3P24

24VAC Definite Purpose Contactor 3P 60A (Discontinued)

  • Mfr # DPC-60A3P24
  • Zoro # G0543151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-60A3P24
Zoro #
G0543151
UPC #
00650361447619
Country of Origin
China

Details

Item
Definite Purpose Contactor
Number of Poles
3
Full Load Amps
60
Coil Volts
24VAC

Description

Defnt Purpose Contactor,60A,3-Pole,24VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.