Appliance Load Tester 120 VAC, 60 HZ

  • Mfr # THP103

  • Zoro # G2503462


product price:  $48.89
/ea

Key Features

Current Channels
1
Includes
26 in Cord
Display
LCD
Current Accuracy
+/-5.00%
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THP103
Zoro #
G2503462
UPC #
785399000045
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Power Cord Length
26 in

Details

Item
Appliance Load Tester
Current Channels
1
Includes
26 in Cord
Display
LCD
Current Accuracy
+/-5.00%
Phase
1
Crest Factor
3
Standards
cULus
Power Source
Electric Corded
AC Response
60 Hz
Features
Easy Slide-Switch Action Instantly Converts Between Amps and Watts
Display Type
Digital
Display Screen Type
LCD
For Phase
Single
CAT Safety Rating
Not Rated
Tester Type
Appliance Load/Power Tester

Description

Appliance Load Tester, CAT Safety Rating Not Rated, Display Type Digital, For Phase Single, Power Source Electric Corded, Tester Type Appliance Load/Power Tester, Current Accuracy +/-5.00 Percent, Standards cULus, Crest Factor 3, Display Screen Type LCD, Features Easy Slide-Switch Action Instantly Converts Between Amps and Watts, Includes 26 in Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.