Skip to Main Content
customer-service Help
Reliance Controls

Power Inlet Box 20A

Reliance Controls Power Inlet Box 20A PB-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.64
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $54.64

Reliance Controls #PB-20 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The rain tight NEMA 3R power inlet box is designed for the use with the Pro/Tran transfer switches and Reliance Panel/Link manual transfer panels and generator ready load centers. The power inlet box may be installed indoors or outdoors in an open area where the generator is being used. Using one of the four combination 1/2 inch and 3/4 inch knockouts (one on each side     bottom and back) the power inlet box can be wired directly to the transfer switch or panel. The exclusive patented design provides generous wiring space and facilitates rough in. The PR Series includes circuit breakers that match the amperage of the power inlet. The rain tight NEMA 3R PBN Series non metallic power inlet box is designed for use with the Pro/Tran transfer switches and Panel/Link manual transfer panels and generator ready load centers. This power inlet box must be installed outdoors in an open area where the generator is being used. Using one of the three ¾ inch knockouts (one each on the sides and back) the power inlet box can be wired directly to the transfer switch or panel. The patented design provides over 100 cubic inch of wiring space and the slide out base allows easy 360 degree access to the flanged inlet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Reliance Controls #PB-20