Shop RELIANCE CONTROLS
Create Account
Pro/Tran 2 R510A Transfer Switch, 50/100 A, 125/250 V, 12,500 W, 1-Phase
- Mfr # R510A
- Zoro # G604375822
product price:Â
$
724.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R510A
- Zoro #
- G604375822
- UPC #
- 815181012823
- Country of Origin
- United States
- Item
- Transfer Switch
Description
The Reliance Pro/Tran 2 outdoor rated (NEMA 3R) transfer switches are ideal for outdoor installation in residential and commercial applications. The gasketed steel cabinet is powder-coated with a key lock door and keys and comes with a factory installed power inlet on the bottom to connect the generator cord. Included is a 16 in L of 1 in flexible non-metallic, liquid-tight conduit with fittings. Simply mount the cabinet, attach the conduit and feed the factory marked wires from the transfer switch into the load center. Select the load center circuits needed in an emergency and connect them to the wires leads from the transfer switch. Each cabinet includes five knockouts, one on each side and two in the back are combination 1/2 in, 3/4 in, 1 in knockouts and the one on the bottom is a combination 1/2 in, 3/4 in knockout. All Raintight Pro/Tran 2 transfer switches feature 1 in circuit breakers, power inlet and non-defeatable (break-before-make) double-throw switches. All 125/250 V models feature exclusive Reliance color coded wattmeter's.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.