Generator Power Cord, 20 Ft

  • Mfr # PC3020

  • Zoro # G3029031


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Standards
UL1008
Function
For Use With Reliance Manual Transfer Switches, Transfer Panels And Power Inlet Boxes.
Cord Length
20 ft
Material
Rubber
Use with Inlet Box
2KEP7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC3020
Zoro #
G3029031
UPC #
785399673201
Country of Origin
China

Dimensions

Cord Length
20 ft
Wire Size
10 AWG

Details

Item
Generator Power Cord
Standards
UL1008
Function
For Use With Reliance Manual Transfer Switches, Transfer Panels And Power Inlet Boxes.
Material
Rubber
Use with Inlet Box
2KEP7
Connector End
L14-30
Gauge/Conductor
10/4
Plug End
L14-30
Use with Transfer Switch
2KEP5; 2KEP6
Voltage
125/250V
Jacket Material
Rubber
NEMA Plug Configuration
L14-30P
Product Type
Transfer Switch Cord
NEMA Connector Configuration
L14-30R
Current Rating
30 A
Number of Conductors
1
Rated Voltage
125/250V AC
NEMA CONFIGURATION
L14-30
Amps
30
Features
LED indicator light on female end Length: 20 Features 10 gauge, 30 Amp 125/250-Volt capacity L14-30 Configuration Molded male and female ends Locking plug and connector ends Rugged all-weather construction

Description

Generator Power Cord, Cord Length 20 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration L14-30R, Wire Size 10 AWG, Use with Inlet Box 2KEP7, Use with Transfer Switch 2KEP5; 2KEP6, Product Type Transfer Switch Cord, Current Rating 30 A, Number of Conductors 1, Jacket Material Rubber, Standards UL1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.