Shop RELIEF PAK

11-1981 110V Stationary Heating Unit - Pack of 4

  • Mfr # 29891
  • Zoro # G003881917

product price: 
$
446.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29891
Zoro #
G003881917
UPC #
714905077271
Country of Origin
China

Description

The Relief PakHeating Unit effectively heats moist heat packs up to 170" in an insulated hot water bath. Insulated design keeps heat from dispersing out of the unit, allowing it to retain heat. It is made from durable stainless steel that's perfect for high traffic clinics and its compact stationary design allows it to easily sit on a countertop. This heating unit features adjustable temperature control and a glowing orange light illuminates when the unit has reached its desired temperature. It is best to use moist heat packs at 160" for best results. An on/off switch glows green when the unit is in use.

Features
  • Stationary Heating Unit
  • Pack of 4
Specifications
  • Voltage: 110V
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.