Shop RELIUS SOLUTIONS
See all product information
Create Account
3 in W x 1000 in L, Hand Film Style, Clear
- Mfr # PVT0380GI
- Zoro # G308613343
product price:Â
$
7.15
/ea
Sold in multiples of 18 for
$128.70
Key Features
Length
1000 in
Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
Style
Hand Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT0380GI
- Zoro #
- G308613343
- UPC #
- 16203100331
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 1000 in
Details
- Color
- Clear
- Material
- Lldpe
- Dispensing Type - Stretch Wrap
- Cast
- Style
- Hand Film
Description
RELIUS SOLUTIONS Banding Stretch Wrap - 3x1000' - 80 GaugeAn economical replacement for strapping or tape.
Unitizes small bundles or large shipmentsExcellent cling without leaving sticky residueSmooth, quiet release off the rollIncludes a durable plastic dispenser that is easy to maneuver
Sold in case quantities, priced each
Unitizes small bundles or large shipmentsExcellent cling without leaving sticky residueSmooth, quiet release off the rollIncludes a durable plastic dispenser that is easy to maneuver
Sold in case quantities, priced each
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.