This item is Discontinued.

This item is Discontinued.
3 in W x 600 in L, Hand Film Style, Clear (Discontinued)
Mfr #
PVT3x150GI
Zoro #
G508613358
UPC # 16203100386
Country of Origin United States
Category Stretch Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT3x150GI
- Zoro #
- G508613358
- UPC #
- 16203100386
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 600 in
Details
- Color
- Clear
- Material
- Lldpe
- Dispensing Type - Stretch Wrap
- Cast
- Style
- Hand Film
Description
Relius Solutions Banding Stretch Wrap - 3X600' - 150 Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.