This item is Discontinued.

Relius Solutions 15 in W x 1600 in L, Hand Film Style, Clear PVT15090GI

This item is Discontinued.

Relius Solutions

15 in W x 1600 in L, Hand Film Style, Clear (Discontinued)

Mfr # PVT15090GI
Zoro # G208613344
UPC # 16203011545
Country of Origin United States
Category Stretch Wrap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVT15090GI
Zoro #
G208613344
UPC #
16203011545
Country of Origin
United States

Dimensions

Width
15 in
Length
1600 in

Details

Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
Style
Hand Film

Description

Relius Solutions Cast Stretch Wrap - 15X1600' - 90 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.