This item is Discontinued.

This item is Discontinued.
15 in W x 2100 in L, Hand Film Style, Clear (Discontinued)
Mfr #
PVT15060GI
Zoro #
G508613419
UPC # 16203011507
Country of Origin United States
Category Stretch Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT15060GI
- Zoro #
- G508613419
- UPC #
- 16203011507
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 2100 in
Details
- Color
- Clear
- Material
- Lldpe
- Dispensing Type - Stretch Wrap
- Cast
- Style
- Hand Film
Description
Relius Solutions Cast Stretch Wrap - 15X2100' - 60 Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.