Reclosable Bag, 2 L, 2 in W, 2 mil Thick, Polyethylene, Clear
Mfr # R22
Zoro # G3104993
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Thickness
2 mil
Width
2 in
Length
2
Color
Clear
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R22
Zoro #
G3104993
UPC #
842999090941
Country of Origin
Viet Nam
Dimensions
Thickness
2 mil
Width
2 in
Length
2
Overall Length
2 in
Seal Length
2 in
Details
Color
Clear
Bag Material
Polyethylene
Item
Reclosable Bag
Material
LDPE
Weight
1
With Hang Hole
Hang Hole Not Included
Package Configuration
Box
Description
Reclosable Bag, Polyethylene, Thickness 2 mil, Width 2 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.