Reclosable Bag, 5 L, 5 in W, 2 mil Thick, Polyethylene, Clear
- Mfr # R55
- Zoro # G3105562
product price:Â
$
16.69
/pk of 1000, $0.02/ea
Key Features
Thickness
2 mil
Color
Clear
Bag Material
Polyethylene
Material
LDPE
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R55
- Zoro #
- G3105562
- UPC #
- 842999091122
- Country of Origin
- Viet Nam
- Color
- Clear
- Bag Material
- Polyethylene
- Item
- Reclosable Bag
- Material
- LDPE
- Weight
- 5
- With Hang Hole
- Hang Hole Not Included
- Package Configuration
- Box
- Wire Color
- Clear
Dimensions
- Thickness
- 2 mil
- Width
- 5 in
- Length
- 5 in
- Overall Length
- 5 in
- Seal Length
- 5 in
- Wire Rope Length
- 5 in
Description
Reclosable Bag, Polyethylene, Thickness 2 mil, Width 5 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 5 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.