Shop RELOC ZIPPIT
See all product information
Create Account
Reclosable Bag, Zip Seal, 9 in L, 6 in W, 2 mil Thick, Polyethylene, Clear
- Mfr # R69
- Zoro # G9969784
product price:Â
$
38.39
/pk of 1000, $0.04/ea
Key Features
Thickness
2 mil
Width
6 in
Length
9 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R69
- Zoro #
- G9969784
- UPC #
- 00842999091214
- Country of Origin
- Viet Nam
- Color
- Clear
- Material
- Low Density Polyethylene (LDPE)
- Standards
- FDA
- Bag Closure Type
- Zip Seal
- Item
- Reclosable Bag
- Features
- Standard
- Hang Hole
- No
- Closure Type
- Zipper Seal
- Bag Material
- Polyethylene
- Write on Surface
- No
- Bag Item
- Reclosable Poly Bag
- Weight
- 10
- Package Configuration
- Flat Pack
- With Hang Hole
- Hang Hole Not Included
- Bag Bottom Type
- Folded
- Wire Color
- Clear
Dimensions
- Thickness
- 2 mil
- Width
- 6 in
- Length
- 9 in
- Size
- 6"W x 9"L
- Opening Size
- 6"
- Depth
- 0
- Seal Length
- 0 in
- Usable Width
- 6 in
- Usable Length
- 9 in
- Seal Width
- 0 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.