Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 8"x 8", Clear
Mfr # R88
Zoro # G9969766
product price: $40.49
/pk 1000, $0.04/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # R88
- Zoro # G9969766
- UPC # 00842999091276
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 8 in |
Size | 8"W x 8"L |
Opening Size | 8" |
Depth | 0 |
Usable Width | 8 in |
Usable Length | 8 in |
Seal Width | 0 in |
Seal Length | 0 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 8 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 8 in, Usable Width 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instruments, Fragile, Pk500 (16U871)
- DECO ART 8Oz Pewter Craft Paint (ADMMT05-36)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK4 (3950-4RD)
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- Reloc Zippit Reclosable Bags