Reclosable Bag, 6 L, 6 in W, 4 mil Thick, Polypropylene, Clear
Mfr # 4R66
Zoro # G3105720
product price:Â $43.75
/pk 1000, $0.04/eaKey Features
Thickness
4 mil
Width
6 in
Length
6
Color
Clear
Bag Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4R66
Zoro #
G3105720
UPC #
842999091504
Country of Origin
Viet Nam
Dimensions
Thickness
4 mil
Width
6 in
Length
6
Overall Length
6 in
Seal Length
6 in
Details
Color
Clear
Bag Material
Polypropylene
Item
Reclosable Bag
Material
LDPE
Weight
13
With Hang Hole
Hang Hole Not Included
Package Configuration
Box
Description
Reclosable Bag, Polypropylene, Thickness 4 mil, Width 6 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Box, Seal Length 6 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.