Shop REMCO
See all product information
Create Account
53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass
Mfr # 6053
Zoro # G4717456
product price:Â
$
14.99
/ea
Key Features
Handle Length
53 in
Handle Material
Fiberglass
Handle Diameter
1 1/4 in
Handle Color
White
Broom Handle Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6053
- Zoro #
- G4717456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 53 in
- Handle Diameter
- 1 1/4 in
- Length
- 53"
- Broom Handle Length
- 53 in
- Dia.
- 1-1/3"
- Maximum Length
- 53 in
Details
- Handle Material
- Fiberglass
- Handle Color
- White
- Item
- Hazmat Handle
- Broom Handle Color
- White
- Broom Handle Material
- Fiberglass
- Broom Connection Type
- European Thread
- Color
- White
- Material
- Fiberglass
- For Use With
- Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
- Broom Handle Tip Material
- Plastic
- Features
- Dish Washer Safe
- Chemical Resistant
- Yes
- Product Type
- Hazmat Handle
- Tool Type
- Broom Handle
- Handle Connection Type
- Threaded
- Handle Style
- Fixed
- Handle Tip Material
- Polypropylene
- Connection Thread Type
- European
Description
Hazmat Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 53 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 53 in, Handle Style Fixed, Color Coding System No, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant No, Product Type Hazmat Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.