Professional Grade Flow Meter

  • Mfr # ZFM-V
  • Zoro # G624891982
product price: 
$
499.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZFM-V
Zoro #
G624891982
UPC #
8.10042E+11
Country of Origin
United States

Description

The Remco Electronic Fluid Meter is a rugged, high-accuracy solution designed for reliable fluid measurement across a wide range of applications including bulk fluid transfer, DEF dispensing, and chemical transfer or batch mixing. Built with a positive displacement nutating disk system, it delivers consistent accuracy of ±0.5% across a 2-30 GPM flow range (configuration dependent), making it ideal for both mobile and fixed operations. The industry-leading 3.5” full-color, backlit LCD display provides clear, real-time data in any lighting condition, while the intuitive, menu-driven interface and one-touch operation simplify setup and daily use. An all-in-one calibration process eliminates the need for multiple modes, saving time and reducing user error. Designed for durability, the meter features a polycarbonate housing with Santoprene overmold for impact resistance and grip, along with a PPS and stainless steel metering chamber for long-term performance. Viton or EPDM O-rings and stainless steel hardware ensure excellent chemical compatibility and corrosion resistance. Powered by two CR123 batteries, the unit requires no external wiring and includes auto shut-off after 30 seconds with auto wake on flow for maximum efficiency. The standard configuration includes a 1” outlet, 30 GPM maximum flow, 40 PSI maximum pressure, and Viton seals-delivering a dependable, all-in-one metering solution built for real-world performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews