
10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth
Mfr # SOOW1003-250
Zoro # G701908985
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600 V
Cable Outer Jacket
Black CPE
Temperature Rating
90°C (194°F)
12 AWG
0.595", 25 A
10 AWG
30 A, 0.660"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SOOW1003-250
Zoro #
G701908985
UPC #
-
Country of Origin
United States
Dimensions
Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Details
Voltage Rating
600 V
Cable Outer Jacket
Black CPE
Temperature Rating
90°C (194°F)
12 AWG
0.595", 25 A
10 AWG
30 A, 0.660"
16 AWG
0.390", 13 A
14 AWG
0.535", 18 A
Insulation Material
EPDM
Conductor Material
Bare Copper
Cable Type
UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
18 AWG
0.365", 10A
No. of Conductors
Three, Individually Insulated
Insulation Color
Black, White, & Green
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.