
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0641" Diameter, UL1426, 60 Volts
Mfr # 14STRGRAUL142625
Zoro # G401908094
product price: $21.45
/eaKey Features
Conductor Material
Tinned Copper
Jacket Color
Gray
Nominal Outside Dia.
0.117 in
Voltage
60V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14STRGRAUL142625
Zoro #
G401908094
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.117 in
Wire Size
14 AWG
Overall Diameter
0.1170"
Wire Diameter
0.0641"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
60V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
100°C (Dry), 80°C (Moisture)
Standards
UL1426
Type
UL1426 Stranded Wire (19/27)
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.