
24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0201" Diameter, UL1015, 600 Volts
Mfr # 24UL1015STRYEL
Zoro # G101912209
product price:Â $15.99
/eaKey Features
Jacket Color
Yellow
Voltage
600V
Conductor Design
Stranded
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24UL1015STRYEL
Zoro #
G101912209
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Details
Item
Hookup Wire
Jacket Color
Yellow
Voltage
600V
Conductor Design
Stranded
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.