Lead Wire, CSA TR-64 (UL 1007, 1569), 14 AWG, Stranded, Green, 3 in, 250 PK

  • Mfr # CS14UL1007STRGRE-3-250

  • Zoro # G610091532


product price:  $92.15
/pk 250, $0.37/ea

Key Features

Conductor Material
Tinned Copper
Color
Green
Length
3 in
Jacket Color
Green
Nominal Outside Dia.
0.105 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS14UL1007STRGRE-3-250
Zoro #
G610091532
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Nominal Outside Dia.
0.105 in
Outside Dia.
0.105 in
Wire Size
14 AWG
Wire Dia.
0.0641 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Color
Green
Jacket Color
Green
Voltage
300V
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
41/30
Wire Color
Green
Standards
UL Style 1007

Description

Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The green leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.