
Lead Wire, CSA TR-64 (UL 1007, 1569), 18 AWG, Stranded, Blue, 3 in, 500 PK
Mfr # CS18UL1007STRBLU-3-500
Zoro # G610094373
product price:Â $133.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Length
3 in
Color
Blue
Jacket Color
Blue
Nominal Outside Dia.
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CS18UL1007STRBLU-3-500
Zoro #
G610094373
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Nominal Outside Dia.
0.080 in
Outside Dia.
0.080 in
Wire Size
18 AWG
Wire Dia.
0.0403 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Color
Blue
Jacket Color
Blue
Voltage
300V
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
16/30
Wire Color
Blue
Standards
UL Style 1007
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The blue leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.