Marine Battery Cable Set, 2 AWG Gauge, Tinned Copper w/ Black & Red PVC, 72" Length, 3/8" Lugs

  • Mfr # 2-3MBCSET72

  • Zoro # G601909792


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wire Size
2 AWG
Color
Red, Black
Conductor Material
Tinned Copper
Max. Temp.
105°C
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-3MBCSET72
Zoro #
G601909792
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
6 ft
Outside Diameter
0.452 in
Insulation Thickness
0.06 in
Lug Hole Size
3/8 in

Details

Item
Battery Cable
Color
Red, Black
Conductor Material
Tinned Copper
Max. Temp.
105°C
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Insulation Material
PVC

Description

These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.