This item is Discontinued.

Renaissance Renaissance Outdoor Rectangular Hand-scraped Wood Patio Dining Table  - V1297 V1297

This item is Discontinued.

Renaissance

Renaissance Outdoor Rectangular Hand-scraped Wood Patio Dining Table - V1297 (Discontinued)

Mfr # V1297
Zoro # G404016505
UPC # 8935083212311
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1297
Zoro #
G404016505
UPC #
8935083212311
Country of Origin
Viet Nam

Description

  • Hand Scraped Hardwood Finish.
  • Mold, Mildew, Fungi, Termites, Rot and Decay Resistant.
  • Design Features a Hole in the Center for your Parasol.
  • FSC Certified.
  • Dimensions (L x W x H): 59" x 32" x 29".
  • Material: Wood.
  • Finish: Light Wood.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.