This item is Discontinued.

This item is Discontinued.
Renaissance Three-Layer Hand-scraped Wood Garden Plant Stand - V1616 (Discontinued)
Mfr #
V1616
Zoro #
G503962215
UPC # 8935083279802
Country of Origin Viet Nam
Category Planters & Window Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1616
- Zoro #
- G503962215
- UPC #
- 8935083279802
- Country of Origin
- Viet Nam
Description
Features
- Renaissance Garden Planter is a masterpiece.
- Every piece is hand scraped until perfection.
- Made from durable, weather-resistant Acacia hardwood, it will last for years to come.
- Assembly - Easy and fast to assemble
- Item type - Patio Hand-scraped
- Hardwood Planter Stand
- Style - Classic
- Finish - Hand-scraped Hardwood
- Wood - Acacia Hardwood
- Protective qualities - Mold, mildew, fungi, termites, rot and decay-resistant
- Dimension - 30 x 27 x 32 in.
- Item weight - 17 lbs.
- Sustainable claims - Renewable resource
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov