Shop RENEGADE PRODUCTS USA
Create Account
3 in Foam Pad for Metal and Paint Polishing
- Mfr # QF302
- Zoro # G516310805
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF302
- Zoro #
- G516310805
- UPC #
- -
- Country of Origin
- United States
Description
3 in Foam Pad for Metal and Paint PolishingThese Foam Pads for Metal and Paint Polishing are designed for high performance and durability during small metal and paint restoration projects. These 3/4 in thick medium-grade pads are appropriate for use on many and most restoration projects. They have a 3 in hook and loop base and a 3.5 in face/polishing surface.This pad should be used with a 3 in No-Flex Backing Pad and mounted onto a drill/driver, or any tool with a 5/16 in-24 thread pattern.What Products should be used with these Polishing Pads?These polishing pads can be used on both metal and paint and can be paired with the products below:For Metal Surfaces:Pipe Dream Chrome Polish and ConditionerQ16 Super Fine Sprayable Metal PolishEZ Red Sprayable Metal PolishForged Red Liquid Metal PolishRenegade Red Liquid Metal PolishWicked Metal PolishRenegade Pro Red Liquid Metal PolishAlumag Aggressive Metal PolishRenegade Ultra Cut Metal PolishFor Automotive Paint Applications:Supreme All-In-One PolishSupreme Polish FineSupreme Polish MediumSupreme Polish CoarseGraphene + Ceramic Black Paint PolishMidnight Paint Correction GlazeHow do I attach the pad to the machine?The pad should be attached to a drill/driver, or any tool with a 5/16 in-24 thread pattern using a 3 in No-Flex Backing Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.