2124VB 24 in. Towel Bar; Venetian Bronze
- Mfr # 2124VB
- Zoro # G303846999
product price:Â
$
96.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2124VB
- Zoro #
- G303846999
- UPC #
- 549549100364
- Country of Origin
- China
Description
This unique 24 in. Towel Bar in the Woodrich Collection to match every style of bath decor, and will accent any home with a distinct decorative appeal. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.
Features- Collection - Woodrich
- Material - Zinc
- Type - 24 in. Towel Bar
- Finish - Venetian Bronze
- Dimension - 27 L x 3 W x 3-1/8 P in.
- Plate Dimension - 3 L x 3 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.