
Line Voltage Thermostat, Heat or Cool, Wall Mount, Round, 40-90 Degrees F, White
Mfr # T87N1026
Zoro # G210033802
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Application
Heat or Cool
Overall Length
6 in
Overall Width
4 in
Overall Height
3 in
Enclosure Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T87N1026
Zoro #
G210033802
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
4 in
Overall Height
3 in
Details
Application
Heat or Cool
Item
Line Voltage Thermostat
Enclosure Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.