Angle Grinder Comparison Guide
For small business owners and contractors, an angle grinder can be a versatile and essential addition to your toolkit. Whether you're cutting, grinding, or polishing, these convenient tools provide the power you need to get the job done.
But how do you know which brand and model is right for your needs? With such a wide range of options available—differing in features like motor performance, safety, and more—finding the right grinding tool can feel overwhelming.
With that in mind, here's all you need to know when shopping for angle grinders for your business.
Looking for the perfect angle grinder for your business, but not sure where to start? Find all the info you need in the handy comparison table below, designed to help you understand the key differences between tools from popular brands like DeWalt, Milwaukee, Metabo, and Bosch.
| DeWalt Small Angle Grinder | Milwaukee Tool Small Angle Grinder | Metabo Angle Grinder | Bosch Angle Grinder | |
| Description | DeWalt's small angle grinder features three powerful systems for maximizing performance: a Dust Ejection System, One-Touch Guard for 360° rotation, and Quick-Change Wheel Release for easy wheel removal. With its 11 amp AC/DC motor built to deliver 11,000 RPM and remove material fast, this powerful grinder helps professionals maximize productivity on tough jobsites. | The Milwaukee small angle grinder delivers up to triple the durability and 50% more power than similar grinders, with a 1,400 MWO motor that powers through tough jobs. It features a 100% tool-free design for changing accessories without a wrench. Its tool-free, burst-resistant, adjustable guard allows users to make quick guard installations and adjustments. | Metabo's quick angle grinder offers its highest service life for extreme applications, featuring the greatest power density in its class. It also offers more drive from the Metabo LongLife Motor, with a patented dust guard, up to 20% more high overload capacity, and 50% more torque. Other key features include quick disc changes at the push of a button with no tools required via the Metabo M-Quick System. | From Bosch, this variable speed angle grinder with lock-on paddle switch offers multiple comfortable grip positions and a powerful 13 amp motor. It also includes more durable carbon brushes, direct-motor cooling, a two-position vibration control side handle, and many other convenient features. |
| Dimensions | ||||
| Wheel Diameter | 4 1/2" | 4 1/2" | 6" | 5" |
| Spindle Thread Size | 5/8"-11 | 5/8"-11 | 5/8"-11 | 5/8"-11 |
| Tool Length | 11 13/16" | 13 13/16" | 12 13/32" | 12 1/2" |
| Cord Length | 6.3' | 8' | 8' | 8' |
| Details | ||||
| Switch Type | Paddle | Paddle | Slide | Paddle |
| Voltage | 120VAC | 120VAC | 110 to 120VAC | 120VAC |
| Nominal Amps | 11 | 11 | 14 | 13 |
| No Load RPM | 11,000 RPM | 12,000 RPM | 9,600 RPM | 11,500 RPM |
| Lock-on | Yes | Yes | Yes | Yes |
| Lock-off | Yes | No | No | No |
| Corded/Cordless | Corded | Corded | Corded | Corded |
| Includes | 2-Position Side Handle, 4 1/2" One-Touch Guard | Flange, Side Handle, Spanner Wrench, Type 27 Guard | Clip for Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle | Backing Flange, Grinding Guard, Lock Nut, Spanner Wrench, Vibration Control Side Handle |
| Speed Type | Single | Single | Single | Single |
| Number of Conductors | 2 | 2 | 2 | 3 |
| Tool Weight | 4.3 lbs. | 8.2 lbs. | 5.7 lbs. | 5.3 lbs. |
| Features | Low Profile Gear Case, One-Touch Guard | Advanced Airflow System, Debris Baffles, Tool-Free Adjustable Guard | Auto-Stop Carbon Brush, Rotating Back Handle | Paddle Switch Provides for Multiple Comfortable Grip Positions, Powerful Motor |
| Handle Design | Barrel Grip | Rat Tail | Barrel Grip | Barrel Grip |
| Application | Material Removal | — | Cutting, Grinding | Grinding |
| Safety Features | Adjustable Guard, Anti-Restart, Lock-Off Switch | Adjustable Guard, Tether Capable | Adjustable Guard, Anti-Kickback Clutch, Anti-Restart | Adjustable Guard, Anti-Restart, Tether Capable |
| Anti-Restart Technology | Yes | No | Yes | Yes |
| Kit Contents | Bare Tool, Type 27 Guard | Bare Tool, Type 27 Guard, Grinding Wheel | Bare Tool | Bare Tool, Wheel Guard |
| Minimum Speed | 11,000 RPM | 11,000 RPM | 9,600 RPM | 11,500 RPM |
| Max. Speed | 11,000 RPM | 11,000 RPM | 9,600 RPM | 11,500 RPM |
| Number of Speed Settings | 1 | 1 | 1 | 1 |
| Dust Sealed Switch | Yes | — | — | Yes |
| Anti-Vibration Technology | Yes | — | Yes | Yes |
| Accessory Free Tool Change | Yes | Yes | Yes | Yes |
| Head Type | Standard Head | Standard Head | Standard Head | Standard Head |
| Brake Type | None | None | None | None |
| For Wheel Type | Type 1, Type 27 | Type 27 | — | All |
| Anti-Kickback Clutch Type | None | None | Mechanical | None |
| Guard Adjustment | Tooled Adjustable | Toolless Adjustable | Toolless Adjustable | Toolless Adjustable |
| Dust Management | Dust Ejection System | — | — | — |
| Current | 11 A | 11 A | 14 A | 13 A |
| Switch Location | Bottom | Bottom | Side | Top |
| Tether Style | Not Applicable | Tether Capable | Not Tether Capable | Tether Capable |
| Series | DWE | — | MVT | GWS13 |
| Brushless Motor | — | No | No | No |
| Electrical Protection | — | Burst-Protection | Overload Protection, Soft Start | — |
| Case Included | — | No | Yes | No |
When choosing an angle grinder, the right option for your business will depend on the demands of your specific work and role. With the right tool in hand, you'll be able to work smarter, stay productive, and keep your business moving forward as you grow.
Shopping for angle grinders and accessories, and other power tools for your business? Find everything you need to get the job done at Zoro.com!
Product Compliance and Suitability
The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.