Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
Published: 1/15/2025
- Zoro Staff
- 3 min read
Cordless Drill Comparison Guide

Cordless drills are an essential power tool for most business owners—whether you run a contracting business or just need a cordless drill on hand for repairs around the office.

If you’ve never purchased a cordless drill before, there are several factors that will go into your purchasing decision. What will you be using the drill for? How often will you use it? How much power do you need? These are all questions that you should know the answers to before you shop. 

To help you find the best cordless drill for your business, we’ve put together a comparison chart of top-rated battery-powered drills. 

 DeWalt Cordless DrillMilwaukee Cordless Drill DriverMakita Cordless DrillPorter-Cable Cordless Drill
 
DescriptionThe DeWalt 20V MAX Drill/Driver Kit is a great option for a range of applications with its powerful, brushless motor and lightweight design. This kit comes complete with two batteries, a charger, and a convenient storage bag.The Milwaukee M18 Drill/Driver Kit is equipped with a four-pole, frameless motor and delivers powerful torque up to 1,800 rpm. Its compact design allows you to work in tight spaces, while its metal case and ½” chuck provide the durability pros need. The Makita 7.2V Drill/Driver Kit features an auto-stop clutch and exceptional precision for torque-specific applications. The compact design offers 21 clutch settings and a 2-speed gear selection for low- or high-speed applications. The Porter-Cable 20V Max Drill Kit is designed for metal drilling, wood drilling, and fastening. This cordless drill features a high-performance motor, two-speed gear box, and a compact design that allows you to work in tight spaces. 
Chuck Size1/2"1/2"1/4"1/2"
Tool Length7 33/64"7 1/4"11"8 1/4"
Overall Length7 1/2"7 1/4"10 3/4"8 1/4"
Voltage20VDC18VDC7.2V20VDC
Number of Batteries2222
Cordless Tool Battery TypeLi-IonLi-IonLi-IonLi-Ion
Battery Capacity1.5Ah1.5 Ah1.5Ah1.3Ah
Brushless MotorYesNoNoNo
Series20V MAX*M1820V MAX Compact
No Load RPM0 to 500 / 0 to 1,7500 to 400 / 0 to 1,8000 to 200 / 0 to 6500 to 350 / 0 to 1,500
ChuckKeylessKeylessKeylessKeyless
Battery Included11A1682XKZ3BL0715PCC681
Battery Pack ReplacementDCB2012XKZ3 or 2PYZ84NNL9PCC681
Handle TypePistol GripPistol GripPistol GripPistol Grip
Tool Weight2.7 lb.3 lb.1.2 lb.3.5 lb.
Clutch StyleMechanicalMechanicalMechanicalAdjustable
Max. Power340 UWO340 W283 UWO
Transmission2-Speed2-Speed2-Speed2-Speed
Cordless Drill ClassCompactCompactSubcompactGeneral Purpose
Wireless Tool TrackingNoNoNoNo
Cordless Tool Kit Contents(1) Bare Tool, (2) Batteries, (1) Charger(1) Bare Tool, (2) Batteries, (1) Charger(1) Bare Tool, (2) Batteries, (1) Charger(2) Batteries, (1) Charger, (1) #2 Phillips Screwdriving Bit
Max. Speed1,750 RPM1,800 RPM650 RPM1,500 RPM
Number of Speed Settings2222
Anti-Kick BackNoNoNo
Charger IncludedYesYesYesYes
Throttle TypeTriggerTriggerLeverTrigger
Drill Chuck TypeKeylessKeylessKeylessKeyless
Built-In LightYesYesYesYes
Chuck MaterialPlasticMetalMetal
Number of Clutch Settings15+ Drill Mode1721+ Drill Mode18+ Drill
Max. Torque500 in.-lb.71 in.-lb.
Min. Torque0 in.-lb.32 in.-lb.
Min. Speed400 RPM200 RPM0 RPM
Variable SpeedYesNo
ReversibleYes

Did one of the drills in the chart catch your eye? Zoro has cordless drills for every type of business need. Shop cordless drills today and find everything else you need for your business, too. 

Product Compliance and Suitability

The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.

Related Articles