Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
Published: 2/21/2025
- Zoro Staff
- 4 min read
Cordless Hammer Drill Comparison Guide

Cordless hammer drills are an essential power tool for construction pros and contractors. They’re designed to make holes in tough materials such as concrete, brick, and masonry. Finding the best cordless hammer drill for your needs can be a hassle without the right resources. That’s why we put together a comparison guide—so that you can easily find the one that’s right for your business's needs. 

If you’ve never purchased a cordless hammer drill before, there are several factors that will go into your purchasing decision. What will you be using the hammer drill for? How much power do you need? Do you need a more compact drill? These are all questions that you should know the answers to before you shop. 

This comparison chart features top-rated, battery-powered hammer drills. Find the one that’s right for you!

 Milwaukee M18 FUEL Cordless Hammer DrillDeWalt 20.0V Cordless Hammer DrillMakita Cordless Hammer Drill
 
DescriptionThe Milwaukee M18 FUEL 1/2" Hammer Drill is designed with a POWERSTATE™ brushless motor to deliver serious torque and speed while staying energy-efficient. Thanks to REDLINK PLUS™ intelligence, this drill keeps cool under pressure, protecting against overheating and overloading even during heavy-duty use. The REDLITHIUM™ XC5.0 batteries have extended runtime and fast recharging to keep your projects on track. Compact, durable, and featuring an all-metal ratcheting chuck, it offers superior control and reliability. Whether you're drilling into concrete, wood, metal, or masonry, this high-performance tool is the dependable partner small business owners and contractors can count on.The DeWalt Cordless Hammer Drill is ready to tackle your toughest tasks with ease. Its brushless motor delivers up to 75% more runtime, giving you the power to work smarter, not harder. With a 3-speed transmission and a hammer function that hits up to 38,250 BPM, this drill brings precision and muscle to wood, metal, and masonry projects alike. The durable metal ratcheting chuck keeps your bits locked in tight, while the LED spotlight with a 20-minute shutoff ensures you can see what you’re doing, even in dim spaces. Complete with two 20V MAX 5.0 Ah batteries, a charger, and a rugged storage box, this kit has everything professionals need to get the job done right—every time.The Makita Cordless Hammer Driver packs 480 in.-lbs. of max torque into a compact, durable design that’s built to last. With variable 2-speed settings (0–600 and 0–1,900 RPM) and a hammer function that reaches up to 28,500 BPM, it’s ready to handle wood, metal, and masonry without breaking a sweat. Weighing just 3.9 lbs. with the battery, this lightweight, ergonomic tool helps keep fatigue at bay, so you can power through your day. The kit comes fully equipped with two 18V LXT® 2.0 Ah batteries, a rapid charger, a soft carrying case, and a handy LED light—everything you need for demanding jobsites, all in one dependable package.
Dimensions   
Chuck Size1/2"1/2"1/2"
Tool Length6 7/8"7 3/4"7 3/4"
Overall Width2 3/8"11 1/2"
Overall Height8 1/4"4 1/2"
Details   
Voltage18V20V18V
Battery Capacity5.0 Ah5.0 Ah2.0 Ah
Chuck TypeKeylessMetal Ratcheting
Cordless Tool Kit ContentsBare Tool, Charger, 
2 Batteries
Bare Tool, Charger, 
2 Batteries
Bare Tool, Charger, 
2 Batteries
Brushless MotorYesYesNo
Max. Torque1,400 in.-lb.480 in.-lb.
Clutch StyleMechanicalAdjustableAdjustable
Modes of OperationHammerHammer Drill/DriverHammer & Rotate, Rotate Only, Rotation with Clutch
Battery SeriesM18™ REDLITHIUM™XR®LXT®
Drill Chuck TypeKeylessKeyless
Chuck StyleKeylessKeyless
Number of Clutch Settings1611 + Hammer21 + Hammer
Drilling Capacity in Masonry1/2"13mm1/2"
Maximum Blows per Minute33,000 bpm38,250 bpm9,000 bpm, 
28,500 bpm
Chuck MaterialMetalMetal
ReversibleYesYesYes
Drilling Capacity in Wood4"4"1 1/2"
Drilling Capacity in Steel1/2"1/2"
StandardsUL ListedEnergy Star Rated
Tool Weight4.91 lbs.4.7 lbs.3.4 lbs.
Charger Model Number23Y58111A157DC18RC
Number of Speed Settings232
Handle TypePistolT-HandlePistol Grip
Battery Model Number35GJ99DCB205BL1820B
Maximum Speed2,100 rpm2,250 rpm1,900 rpm
Drilling Capacity in Concrete5/8"1/2"1/2"
Number of Auxiliary Handle Positions1Continuous
Solid Bit Capacity6 1/4"1/2"
Handle Grip MaterialRubberRubber
SeriesM18 FUEL20V MAX XR18V LXT
No Load RPM0 to 2,2500 to 600/0 to 1,900

Did one of the hammer drills in the chart catch your eye? Zoro has hammer drills for all of your construction needs. Shop cordless hammer drills today and find everything else you need for your business, too. 

Product Compliance and Suitability

The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.

Related Articles