Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
Updated: 1/27/2025
- Zoro Staff
- 4 min read
Cordless Impact Wrenches: A Comparison Guide

Cordless impact wrenches can be a game-changer for small business owners and operators, offering unmatched portability and convenience for tackling demanding jobs. No matter your industry, the right tool can boost your efficiency and provide the power you need to get every job done right.

But with so many options on the market—varying in important attributes like torque, battery life, size, and features—choosing the right cordless impact wrench can feel overwhelming. Whether you’re outfitting your crew with reliable tools or investing in a wrench for your own day-to-day work, here's everything you need to know about how different models stack up.

Comparison shopping for cordless impact wrenches for your business? Start here with our handy comparison table, designed to help you understand the key differences between tools from top brands like DeWalt, Milwaukee, Ingersoll Rand, and Makita.

 DeWalt Impact WrenchMilwaukee Tool Impact WrenchIngersoll-Rand Impact WrenchMakita Impact Wrench
 
DescriptionTackle tough tasks with DeWalt's 20V MAX cordless impact wrench. Designed with a compact frame and an ergonomic pistol grip, this highly portable tool delivers up to 150 ft.-lb. of torque and a max no-load speed of 2,800 RPM. Though less powerful than some competitors, this is the lightest tool of the group. Three integrated LED lights provide visibility in tight or dark spaces. This cordless impact wrench from Milwaukee's M18 series is designed for heavy-duty use, featuring an 18V battery that offers convenience and mobility. With a maximum torque of 1,000 ft.-lb., it delivers powerful performance for tasks requiring high rotational force. A standard 1/2" square drive size ensures compatibility with sockets and bits, while its brushless motor offers increased efficiency and longevity.Power through heavy-duty jobs with Ingersoll-Rand's 20V cordless impact wrench. This portable tool delivers 1,000 ft.-lb. of torque, 2,450 blows per minute, and a max no-load speed of 1,900 RPM, making it perfect for demanding applications at the jobsite. Its brushless motor enhances performance and durability, while an ergonomic pistol grip ensures comfortable handling.Handle tough jobs with precision with Makita's 18V cordless impact wrench. Offering 740 ft.-lb. of torque and a max no-load speed of 1,800 RPM, this portable tool strikes an excellent balance between power and control. It features a brushless motor for longer run time and durability, as well as handy features like Star Protection Computer Controls. It also matches its competitors with an ergonomic pistol grip, though it's a bit heavier than similar models.
Dimensions 
Drive Size3/8" Square1/2" Square1/2" Square1/2" Square
Overall Length5 1/2"8 1/8"9 1/4"9"
Head Height5 1/2"8 1/8"
Head Width3 1/4"
Details  
Voltage20V18V20V18V
IncludesBare Tool and 
Belt Clip
Bare Tool and 
Belt Clip
Bare Tool and Socket Retaining RingBare Tool
Features3 LED Lights, ErgonomicCompatible with One-Key™, Prevents Damage to the Tool and BatteryVariable Switch 
with Brake
Equipped with Star Protection Computer Controls™
Anvil Impact ActionMechanicalMechanicalMechanicalMechanical
Handle TypePistol GripPistol GripPistol GripPistol Grip
Battery IncludedNoNoNoNo
Corded/CordlessCordlessCordlessCordlessCordless
Max. Torque150 ft.-lb.1,000 ft.-lb.1,000 ft.-lb.740 ft.-lb.
Brushless MotorYesYesYesYes
Cordless Tool Battery TypeLi-IonLi-IonLi-IonLi-Ion
Drive ConfigurationStraightStraightStraightStraight
Tool Weight2 lbs.5.9 lbs.6 lbs.7.9 lbs.
Battery Capacity4.0Ah5.0Ah3.0Ah4.0Ah
Series20V MAXM18 FUEL
w/ONE-KEY
IQVLXT
Clutch StyleKeylessImpactImpact
Tool StyleCompactCompactCompactCompact
Built-In LightYesYesYesYes
Lock-Off SwitchYesYesNoNo
Drive StyleStandardStandardStandardStandard
Impacts per Minute3,2002,1002,4501,800 / 2,000 / 2,200
Free Speed2,800 RPM1,750 RPM1,900 RPM1,800 RPM
Case IncludedNoNoYesNo
Retainer TypeFriction RingFriction RingFriction RingFriction Ring
Number of Speed Settings1423
Breakaway Torque150 ft.-lb.1,400 ft.-lb.1,500 ft.-lb.1,180 ft.-lb.
Impact RatedYesYesYesYes
Reaction BarNoNoNoNo
Wireless Tool TrackingNoYesNoNo
Handle MaterialPlasticPlasticCompositeRubber Over Mold
ActuationTriggerTriggerTriggerTrigger
Housing MaterialPlasticMetal, Plastic, 
Rubber
SteelSteel
Battery Model No.DCB20548-11-1850BL2010, BL2012, BL2022BL1840B
Charger ModelDCB115BC1121
StandardsUL ListedCSA Certified, 
UL Listed
UL Listed
Power to Weight Ratio186.7 ft.-lb./lb.166.7 ft.-lb./lb.149.4 ft.-lb./lb.

Cordless impact wrenches can provide small business owners and operators with the flexibility and power needed to handle tough jobs in a wide range of industries and across many roles. By choosing the right portable tool for your needs, you can save time, boost productivity, and ensure reliable performance without headaches—all key factors when it comes to delivering quality work that grows and enhances your business.

Shopping for cordless impact wrenchesaccessories, and other power tools? Find everything you need for every job at Zoro.com!

Product Compliance and Suitability

The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.

Related Articles