Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
Updated: 1/27/2025
- Zoro Staff
- 3 min read
Cordless Tools Battery Comparison Guide

As a small business owner, you’re always looking for products that can help your crew do their jobs more efficiently. When you’re researching which cordless tools to add to your line-up, it’s also important to learn how powerful their compatible batteries are.

This comparison guide looks at batteries from popular cordless tool brands Milwaukee, DeWalt, Makita, and Echo. Check out the chart to learn more about the batteries featured in this article.

 MILWAUKEE TOOL M18 REDLITHIUM XC6.0 BatteryDEWALT 20.0V Max XR Premium Lithium-Ion BatteryMAKITA 18V LXT 5.0Ah BatteryECHO 58V Series Battery
 
DescriptionThe Milwaukee M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery is compatible with all Milwaukee M18 cordless power tools and delivers 50% more power and runs 50% cooler than REDLITHIUM XC battery packs. These features can help your crew work harder and longer during heavy-duty applications. The battery continues to deliver power even in extremely cold conditions (below 0F / -18C) and recharges on a rapid charger in approximately one hour.The DEWALT 20.0V Max XR Battery is compatible with all of your DEWALT 20V MAX cordless power tools and features 6 amps to help your tools run longer in between changes. This battery offers virtually no self-discharge to help your crew stay productive longer. The battery recharges on a fast charger in approximately one hour.The Makita 18V LXT 5.0Ah battery is compatible with all Makita 18V LXT cordless tools and features STAR Protection Computer Controls™ to protect against overloading, over-discharging, and overheating. This battery offers 65% more run time than its BL1830 series and recharges in approximately one hour.The Echo 58V Series Battery is compatible with all ECHO 58-Volt tools and features triple protection electronics to prevent overcharging, overheating, and overloading. This battery performs even in cold temperatures and recharges in approximately one hour.
Battery Capacity6Ah6Ah5Ah4Ah
Number of Batteries Included2221
Voltage18V20V18V58V
Charger IncludedNoNoNoNo
SeriesM18™20V MAX PremiumLXT®58V
Cordless Tool Battery TypeLi-ionLi-ionLi-IonLi-ion
For Use WithMilwaukee 18V 
Cordless Tools
DEWALT® 20V Cordless ToolsMakita 18V LXT Cordless ToolsAll ECHO 58V Cordless Products
Charger Replacement45LD79DCB115
FeaturesAll-weather performance; REDLINK™ Intelligence; provides optimized performance and overload protection using total system communication between tool, battery, and charger.3-LED fuel-gauge system; no memory and virtually no self-discharge.16 contact terminals; impact-resistant outer case; LED battery charge level indicator; reaches full charge in 45 minutes; resists self-discharge; shock-absorbing inner liner.Offers triple protection electronics to prevent overcharging, overheating, and overloading; withstands cold-weather temperatures for superior performance and flexibility.
Weight2.3 lbs.2.25 lbs.1.4 lbs.4 lbs.
Wireless Tool TrackingNoNoNoNo

Are you ready to start shopping for cordless power tools and their accompanying batteries? You’ve come to the right place. Zoro has all the best power tools from the most trusted brands in the industry. Shop for tools and everything else your business needs today.

Product Compliance and Suitability

The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.

Related Articles