Countersink Drill Bit Size Guide: Choosing the Correct Size for Your Application
Selecting the correct countersink drill bit helps to ensure professional, flush-mounted fasteners in wood, metal, and composite materials. Whether in manufacturing, metalworking, aerospace, or woodworking, using the right countersink size reduces material stress and enhances appearance. This guide provides a countersink size chart and insights to consider when choosing countersink drill bits.
Explore Zoro’s selection of countersink drill bits.
What Is a Countersink Drill Bit?
A countersink drill bit creates a conical hole that allows fasteners like screws and rivets to sit flush with or below the surface. This prevents protruding hardware, ensuring a secure and aesthetic finish.
Key Elements of a Countersink Hole:
- Countersink Angle: Typically 82°, 90°, 100°, or 120° based on fastener type.
- Diameter: Matches the fastener head for proper seating.
- Depth: Ensures the correct recess for fasteners.
Countersink Size Chart: Selecting the Right Size
Using the correct countersink size ensures optimal fastener performance and prevents material damage. Below is a chart of recommended drill bit sizes for common screw sizes.
| Screw Size | Tapered Drill Bit Size | Straight Drill Bit Size (Hardwood) | Straight Drill Bit Size (Softwood) | Countersink Diameter |
| #2 | 5/64" | 1/16" | 1/16" | 1/4" |
| #4 | 3/32" | 5/64" | 1/16" | 5/16" |
| #6 | 7/64" | 3/32" | 5/64" | 3/8" |
| #8 | 1/8" | 7/64" | 3/32" | 7/16" |
| #10 | 9/64" | 1/8" | 7/64" | 1/2" |
| #12 | 5/32" | 1/8" | 7/64" | 9/16" |
| #14 | 11/64" | 9/64" | 1/8" | 5/8" |
Key Considerations When Choosing a Countersink Drill Bit
Material Compatibility
- Wood & Soft Materials: HSS or carbon steel countersinks are best.
- Metal & Hard Materials: Cobalt or carbide-tipped countersinks offer durability.
- Plastics & Composites: Single-flute countersinks reduce chipping.
Single vs. Multi-Flute Countersinks
- Single-Flute: Ideal for soft materials, providing clean finishes.
- Multi-Flute: Delivers smoother cuts in harder materials.
Coatings & Durability
- Uncoated: For soft materials like wood and plastic.
- Titanium Coated: Enhances wear resistance.
- Cobalt & Carbide: Withstands heat and maintains sharpness.
For precise, professional fastening in wood, metal, and composite materials, choosing the correct countersink drill bit is essential. By referencing a countersink size chart and selecting a bit suited to your material, professionals can achieve consistent, high-quality results while enhancing efficiency.
Explore a wide selection of countersink drill bits designed for durability and performance at Zoro.com.
Product Compliance and Suitability
The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions. Portions of this article were generated in part by ChatGPT, and edited by a member of the Zoro team.