Deck Screw Size Chart
Choose the Correct Length, Gauge, and Head Style for a Secure, Split-Free Deck Build
Deck Screw Size Chart: The Comprehensive Size & Specification Guide
In commercial outdoor construction—from municipal boardwalks to multi-family residential balconies—the deck screw is the primary guardian of structural longevity. While a DIY project might focus on price point, a professional installation is governed by building codes, material compatibility, and the high cost of callback repairs.
Selecting the correct deck screw involves balancing the thickness of the decking material with the corrosive nature of pressure-treated lumber and the environmental demands of the job site. This guide provides the technical specifications, sizing charts, and material data required for high-performance deck assembly. So, what size are deck screws?
Deck Screw Size Chart (Length and Gauge)
This deck screw size chart will help you find the right screw size for deck boards based on the type of material you’re using.
| Board Type | Actual Thickness | Recommended Length | Recommended Gauge | Joist Penetration |
|---|---|---|---|---|
| 5/4" Wood Board | 1" | 2-1/2" | #8 or #9 | 1-1/2" |
| 2" Nominal Lumber | 1-1/2" | 3" or 3-1/2" | #9 or #10 | 1-1/2" to 2" |
| Composite/PVC | 1" | 2-1/2" or 2-3/4" | #10 (Cap-Torhead) | 1-1/2"+ |
| Hardwood (Ipe) | 3/4" to 1" | 2-1/2" | #8 (Trim Head) | 1-1/2" |
| Structural Posts | 3-1/2"+ | 5" to 8" | 1/4" Structural | Full Thread |
Deck Screw Material & Coating Guide
| Environment | Fastener Material | ACQ Compatible? | Best For... |
|---|---|---|---|
| Inland / Dry | Ceramic/Polymer Coated | Yes | Standard Pressure Treated Lumber |
| High Humidity / Rain | 305 Stainless Steel | Yes | Cedar, Redwood, and High-End Decks |
| Coastal (Within 5mi) | 316 Stainless Steel | Yes | Beachfront, Pools, and Saltwater Areas |
| Hardwood / Luxury | 305/316 Stainless | Yes | Ipe, Cumaru (prevents tannin stains) |
Deck Screw Head Style & Drive System Reference
| Head Style | Drive Type | Bit Size | Application |
|---|---|---|---|
| Bugle Head | Star (Torx) | T-25 | Standard wood decking; sits flush. |
| Trim Head | Star (Torx) | T-10 or T-15 | Hardwoods; provides a nearly invisible finish. |
| Cap-Head | Star (Torx) | T-20 | Composite; prevents "mushrooming" of plastic. |
| Hex Flange | Hex Drive | 5/16" or 3/8" | Structural screws for ledgers and posts. |
Deck Screw Count Estimation (Screw Count per 100 Sq. Ft.)
| Deck Area (Sq. Ft.) | Joist Spacing | Approx. Screw Count | Pounds (approx. #9 x 2.5") |
|---|---|---|---|
| 100 | 16" O.C. | 350 | 3.5 lbs |
| 250 | 16" O.C. | 875 | 9.0 lbs |
| 500 | 16" O.C. | 1,750 | 18.0 lbs |
| 1,000 | 16" O.C. | 3,500 | 35.0 lbs |
Material Science: Managing Corrosion and ACQ Compatibility
Since the early 2000s, pressure-treated lumber has been treated with ACQ (Alkaline Copper Quaternary). The high copper content in the wood is highly corrosive to standard steel. Commercial specifications require fasteners that can withstand this "galvanic battery" effect.
1. Ceramic/Polymer Coated (Inland Use)
Often green or tan to match the wood, these are carbon steel screws with a high-performance coating. They are suitable for most residential and commercial projects located away from saltwater.
- Life Expectancy: 15–20 years in non-coastal environments.
2. 305 Grade Stainless Steel (The Standard)
The industry standard for premium decks. 305 stainless contains enough chromium and nickel to resist rust in most rain-prone environments.
- Requirement: Mandatory for high-end cedar or redwood decks to prevent "tannin staining" (black streaks around the screw head).
3. 316 Grade Stainless Steel (Marine Grade)
For projects within five miles of the ocean, 316 stainless is the only acceptable specification. It contains molybdenum, which protects the fastener from pitting caused by airborne salt chlorides.
Commercial Use: Boardwalks, pier decks, and beachfront resorts
Product Compliance and Suitability
The product statements contained in this guide are intended for general informational purposes only. Such product statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.