Updated: 6/23/2026
- Zoro Staff
- 3 min read
Garden Hose Size Chart

Garden Hose Size Chart

Choosing the right garden hose can feel surprisingly complex, especially when faced with an array of diameters, lengths, and materials. Far from being a one-size-fits-all solution, the "size" of your garden hose significantly impacts everything from water flow and pressure to ease of use and durability.

This comprehensive guide will demystify garden hose sizes, providing clear charts and explanations to help you make an informed decision for your watering needs.

Garden Hose Diameter

When we talk about garden hose "size," the primary factor is its inside diameter (ID). This measurement dictates the volume of water that can flow through the hose at any given time, expressed in Gallons Per Minute (GPM). A larger diameter means more water can pass through, leading to better pressure at the nozzle, especially over longer distances.

Standard Garden Hose Size Chart - Diameter

Here’s a breakdown of the most common garden hose diameters and their typical applications:

DiameterWater Flow (GPM)Best Use Case
1/2 inch~9 GPMPotted plants, small decks, and light-duty watering.
5/8 inch~17 GPMStandard. Best for average lawns, car washing, and residential use.
3/4 inch~23 GPMCommercial use, large sprinklers, and filling pools quickly.

Garden Hose Length

The length of your garden hose is crucial for reaching all areas of your garden, but it's not without its trade-offs. The longer the hose, the more internal friction the water experiences, leading to a phenomenon known as "pressure drop." This means that while you might have excellent water pressure at the spigot, it could significantly diminish by the time it reaches the end of a very long hose.

Hose LengthRecommended DiameterPressure Impact
25 Feet1/2" or 5/8"Negligible pressure loss.
50 Feet5/8"Standard performance for most homes.
75 Feet5/8" or 3/4"Moderate loss; avoid 1/2" diameter at this length.
100 Feet3/4" (Recommended)Significant loss; 3/4" is required for high-pressure tools.

Understanding Garden Hose Thread (GHT)

Thankfully, when it comes to connecting your hose to a spigot or nozzle, there's a strong industry standard. In North America, almost all garden hoses and outdoor spigots use Garden Hose Thread (GHT).

  • Standard GHT Size: The threads on a standard garden hose connection are 3/4-inch GHT. This applies regardless of whether the hose itself has a 1/2-inch, 5/8-inch, or 3/4-inch diameter.

This standardization means you generally don't need to worry about the fitting size when buying a new hose; it will almost certainly screw onto your existing outdoor spigot and accept standard nozzles or sprinklers.

Fitting TypeStandard SizeCompatibility
Spigot / Tap3/4" GHTStandard outdoor faucet connector.
Hose Fitting3/4" GHTFemale end (to tap) and Male end (to nozzle).
Pipe Thread1/2" or 3/4" NPTNOT compatible without an adapter.

Material and Construction: Beyond Just Size

While diameter and length are crucial garden hose size charts, the material and construction of your hose also play a significant role in its performance, durability, and ease of use.

MaterialDurabilityKink ResistanceWeight
VinylLowLowVery Light
RubberHighHighHeavy
PolyurethaneHighMediumLight
ExpandableMediumHighFeatherweight

Which size should you choose?

  • For the average homeowner: A 5/8-inch diameter, 50-foot rubber hose is the industry gold standard. It provides enough flow for sprinklers and car washing while remaining manageable in weight.

For professional landscaping: A 3/4-inch diameter, 100-foot reinforced hose is necessary to ensure high-volume water delivery across large distances.

Product Compliance and Suitability

The product statements contained in this guide are intended for general informational purposes only. Such product statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.