Updated: 6/23/2026
- Zoro Staff
- 3 min read
Metric Bolt Size Chart

Metric Bolt Size Chart

This guide is designed to take the guesswork out of your toolbox. We’ve compiled a comprehensive Metric Bolt Size Chart to help you identify diameters, thread pitches, and wrench sizes at a glance. By understanding the "M" notation, you’ll ensure a perfect fit every time—saving you from stripped threads, wasted trips to the hardware store, and the frustration of a bolt that’s just a hair too small.

Metric Hex Bolt Size Chart

Bolt SizePitchHead WidthWrenchSAE CloseTensile Area
M3 x 0.50.5 mm5.5 mm5.5 mm—5.03
M4 x 0.70.7 mm7 mm7 mm—8.78
M5 x 0.80.8 mm8 mm8 mm5/16"14.2
M6 x 1.01.0 mm10 mm10 mm—20.1
M8 x 1.251.25 mm13 mm13 mm1/2"36.6
M10 x 1.51.5 mm17 mm17 mm11/16"58.0
M12 x 1.751.75 mm19 mm19 mm3/4"84.3
M14 x 2.02.0 mm22 mm22 mm7/8"115
M16 x 2.02.0 mm24 mm24 mm15/16"157
M18 x 2.52.5 mm27 mm27 mm1-1/16"192
M20 x 2.52.5 mm30 mm30 mm1-3/16"245
M22 x 2.52.5 mm32 mm32 mm1-1/4"303
M24 x 3.03.0 mm36 mm36 mm1-7/16"353
M27 x 3.03.0 mm41 mm41 mm—459
M30 x 3.53.5 mm46 mm46 mm—561
M36 x 4.04.0 mm55 mm55 mm—817

Metric Bolt Property Classes

ClassMaterialMin TensileMin YieldMarkingSAE Equiv
4.6Low carbon400 MPa240 MPa4.6Grade 2
8.8Med carbon830 MPa660 MPa8.8Grade 5
10.9Alloy steel1040 MPa940 MPa10.9Grade 8
12.9Alloy steel1220 MPa1100 MPa12.9Above Gr8
A2-70304 SS700 MPa450 MPaA2-70—
A4-80316 SS800 MPa600 MPaA4-80—

Reading a Metric Bolt Designation

A metric bolt designation like "M10 x 1.5 x 30" breaks down as follows: M10 indicates a 10 mm nominal diameter; 1.5 specifies the thread pitch in millimeters (the distance between threads); 30 represents the bolt length in millimeters. Coarse pitches are most common, while fine pitches are used in applications requiring enhanced resistance to vibration loosening. Always verify pitch before ordering to ensure compatibility with existing threaded holes.

Fine vs Coarse Thread

Coarse thread pitches are standard for general-purpose fastening and are the most widely available. They offer faster assembly and greater tolerance to tolerance stack-up. Fine thread pitches provide superior holding power against vibration and are used in precision machinery, automotive suspension, and applications demanding greater clamp load. Fine threads require more careful installation and may be less forgiving of misalignment.

Metric vs SAE Fasteners

Metric and SAE fasteners are not interchangeable despite potential size similarities. Metric bolts use ISO thread specifications, while SAE bolts use Unified Thread Standard (UTS). Wrench sizes differ significantly—metric uses 7 mm, 8 mm, 10 mm, etc., while SAE uses 1/4", 5/16", 3/8", etc. Always confirm the fastener origin before substituting. Using incorrect fasteners can result in poor seating, stripping, or assembly failure.

Torque Specifications for Metric Bolts

Proper torque specifications ensure safe clamping without over-tightening. Class 8.8 steel bolt torque values: M6 = 9 Nm (6.6 ft-lb), M8 = 22 Nm (16 ft-lb), M10 = 43 Nm (32 ft-lb), M12 = 76 Nm (56 ft-lb), M16 = 188 Nm (139 ft-lb), M20 = 364 Nm (268 ft-lb). Always use a calibrated torque wrench and tighten in a star pattern for even load distribution. Dry fasteners require different torque values than lubricated fasteners.

Product Compliance and Suitability

The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions. Portions of this article were generated in part by ChatGPT.